Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
72"L X 24"W, 2 Gauge Vinyl W/ Closed Bottom - Crystal Clear - Pkg Qty 120
See all 11 items in product family

72"L X 24"W, 2 Gauge Vinyl W/ Closed Bottom - Crystal Clear - Pkg Qty 120

Item #: WBB386505

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.12 each

Sold in packages of 120

Price: $254.40
Product Information
Customer Review
Product Q&A
72"L x 24"W, 2 Gauge Vinyl w/ Closed Bottom - Crystal Clear

These heavy-duty clear covers protect garments from soil while providing easy access. Tailored construction features heavy binding, reinforced hanger opening and extra-wide overlap for added protection. This overlap cover is ideal for bridal gowns.

Product Specifications

    • COLORCrystal Clear
    • LINEOverlap Covers
    • CLASSGarment Protectors
    • CATEGORYStorage & Supplies
    • MANUFACTURERS PART NUMBERC72
    • GAUGE2
    • LENGTH INCHES72
    • WIDTH INCHES24
    • HEIGHT INCHES--
    • BRANDEconoco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!