Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
9" X 24", 2 Gauge Sewed Vinyl - Crystal Clear - Pkg Qty 1000
See all 11 items in product family

9" X 24", 2 Gauge Sewed Vinyl - Crystal Clear - Pkg Qty 1000

Item #: WBB387284

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.30 each

Sold in packages of 1,000

Price: $300.00
Product Information
Customer Review
Product Q&A
9" x 24", 2 Gauge Sewed Vinyl - Crystal Clear

Shoulder cover has sewed seams. Protectors are durable, dirt-resistant, and keeps garments clean and neat without hiding merchandise.

Product Specifications

    • COLORCrystal Clear
    • LINEShoulder Covers
    • CLASSGarment Protectors
    • CATEGORYStorage & Supplies
    • MANUFACTURERS PART NUMBERN9X24
    • GAUGE2
    • WIDTH INCHES24
    • HEIGHT INCHES9
    • LENGTH INCHES--
    • BRANDEconoco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!