Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garage Furniture


(1,898 Items)
Sub Category
Organizer-Ceiling, Wall & Rack (370)
Remove
48W x 24D Heavy Duty Wall Shelf Storage, Set Of 2
Remove

      Items
48W x 24D Heavy Duty Wall Shelf Storage, Set Of 2 48W x 24D Heavy Duty Wall Shelf Storage, Set Of 2


48W x 24D Heavy Duty Wall Shelf Storage, Set Of 2
48W x 24D Heavy Duty Wall Shelf Storage, Set Of 2
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB536913
List Price $99.99    Save 20%
Price: $79.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

48W x 24D Heavy Duty Wall Shelf Storage, Set Of 2

Take advantage of your unused wall space with our heavy duty steel wall shelving. Each unit is packed with 2 shelves that can be installed side by side or one above the other.

Click Here For More Information

Product Specifications
WIDTH INCHES 48
DEPTH INCHES 24
HEIGHT INCHES 4-1/4
CAPACITY LBS 200
CAPACITY CUBIC FEET --
COLOR FINISH White
ASSEMBLY Unassembled
BRAND HyLoft
CONSTRUCTION Steel
PACKAGE QUANTITY 2
STYLE Heavy Duty
TYPE Wall Shelf
WEIGHT LBS 32.00
LIMITED WARRANTY Limited Lifetime


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
10' x 10' Blue Tarp 2.9 OZ

10' x 10' Blue Tarp 2.9 OZ

From $4.26
select
Qty: Add to Cart
Storage Plastic Container With Slanted Lid 32x48x34 Gray

Storage Plastic Container With Slanted Lid 32x48x34 Gray

From $429.95
select
Qty: Add to Cart
Tilt Out Storage Bin - 6 Compartments Gray

Tilt Out Storage Bin - 6 Compartments Gray

From $12.00
select
Qty: Add to Cart
Rubbermaid Plastic Storage Cabinet 36x18x37

Rubbermaid Plastic Storage Cabinet 36x18x37

From $105.00
select
Qty: Add to Cart
Plastic Tool Caddy

Plastic Tool Caddy

From $6.90
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)