Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garage Furniture


(1,898 Items)
Sub Category
Organizer-Ceiling, Wall & Rack (370)
Remove
48W x 48D Height Adjustable 16-28 Heavy Duty Ceiling Mounted Shelf Storage System
Remove

      Items
48W x 48D Height Adjustable 16-28 Heavy Duty Ceiling Mounted Shelf Storage System 48W x 48D Height Adjustable 16-28 Heavy Duty Ceiling Mounted Shelf Storage System


48W x 48D Height Adjustable 16-28 Heavy Duty Ceiling Mounted Shelf Storage System
48W x 48D Height Adjustable 16-28 Heavy Duty Ceiling Mounted Shelf Storage System
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB536910
List Price $89.99    Save 22%
Price: $69.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 2 Reviews
Write A Review

48W x 48D Height Adjustable 16-28 Heavy Duty Ceiling Mounted Shelf Storage System

Take advantage of your unused ceiling space by turning it into storage space. The HyLoft ceiling storage units are ideal for getting those infrequently used items off the floor and out of the way. Multiple units can be installed side by side.

Click for Warranty and Assembly Instructions
Product Specifications
WIDTH INCHES 48
DEPTH INCHES 48
HEIGHT INCHES 16 - 28
CAPACITY LBS 250
CAPACITY CUBIC FEET 37
COLOR FINISH White
ASSEMBLY Unassembled
BRAND HyLoft
CONSTRUCTION Steel
PACKAGE QUANTITY 1
STYLE Heavy Duty
TYPE Ceiling Mount
WEIGHT LBS 33.75
LIMITED WARRANTY Limited Lifetime


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Tilt Out Storage Bin - 6 Compartments Gray

Tilt Out Storage Bin - 6 Compartments Gray

From $12.00
select
Qty: Add to Cart
Rubbermaid Plastic Storage Cabinet 36x18x37

Rubbermaid Plastic Storage Cabinet 36x18x37

From $105.00
select
Qty: Add to Cart
Add-On Hooks For Heavy Duty Ceiling/Wall Mounted Units, Pack Of 4

Add-On Hooks For Heavy Duty Ceiling/Wall Mounted Units, Pack Of 4

From $7.99
select
Qty: Add to Cart
Plastic Tool Caddy

Plastic Tool Caddy

From $6.90
select
Qty: Add to Cart
Add-On Ladder Racks For Heavy Duty Ceiling Mounted Units, Pair of 2

Add-On Ladder Racks For Heavy Duty Ceiling Mounted Units, Pair of 2

From $12.99
select
Qty: Add to Cart
Storage Plastic Container With Slanted Lid 32x48x34 Gray

Storage Plastic Container With Slanted Lid 32x48x34 Gray

From $429.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)