Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garage Furniture


(1,898 Items)
Sub Category
Organizer-Ceiling, Wall & Rack (370)
Remove
Suncast® Trends® Garage Storage 4" Metal Loop Hook, Blue
Remove

      Items
Suncast® Trends® Garage Storage 4" Metal Loop Hook, Blue Suncast® Trends® Garage Storage 4" Metal Loop Hook, Blue


Suncast® Trends® Garage Storage 4" Metal Loop Hook, Blue
Suncast® Trends® Garage Storage 4" Metal Loop Hook, Blue
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB667159
Price: $5.60 ea.
(Sold in pkg of 6, $33.60)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Suncast® Trends® Garage Storage 4" Metal Loop Hook, Blue

Features:

  • Durable wire construction
  • Holds 30 lbs
  • Mounts easily to slat walls, drywall, or studs
  • Ideal for cords, folding chairs, and more
  • Rust-resistant powder-coated finish
  • Assembled size: 6" W x 5-3/8" D x 4" H
Product Specifications
WIDTH INCHES 6
DEPTH INCHES 5-3/8
HEIGHT INCHES 4
CAPACITY Holds 30 lbs.
COLOR FINISH Blue
BRAND Suncast
CONSTRUCTION Wire
DESCRIPTION Metal Loop Hook
MANUFACTURERS PART NUMBER MH4L
PACKAGE QUANTITY 6
TYPE Hook
WEIGHT LBS 1.18


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
10' x 10' Blue Tarp 2.9 OZ

10' x 10' Blue Tarp 2.9 OZ

From $4.26
select
Qty: Add to Cart
Tool Hanger Kit

Tool Hanger Kit

From $37.95
select
Qty: Add to Cart
Plastic Tool Caddy

Plastic Tool Caddy

From $6.90
select
Qty: Add to Cart
Rubbermaid Plastic Storage Cabinet 36x18x37

Rubbermaid Plastic Storage Cabinet 36x18x37

From $105.00
select
Qty: Add to Cart
Tilt Out Storage Bin - 6 Compartments Gray

Tilt Out Storage Bin - 6 Compartments Gray

From $12.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)