Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Suncast® Trends® Garage Storage 6" Metal J Hook, Blue - Pkg Qty 6
See all 36 items in product family

Suncast® Trends® Garage Storage 6" Metal J Hook, Blue - Pkg Qty 6

Item #: WBB667164

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$6.60 each

Sold in packages of 6

Price: $39.60
Product Information
Customer Review
Product Q&A
Accessories
Suncast® Trends® Garage Storage 6" Metal J Hook, Blue

Features:

  • Durable wire construction
  • Holds 40lbs
  • Mounts easily to slat walls, drywall, or studs
  • Ideal for ladders, heavy tools and more
  • Rust-resistant powder-coated finish
  • Assembled size: 2-7/8" W x 7" D x 7-6/7" H

Product Specifications

    • WIDTH INCHES2-7/8
    • DEPTH INCHES7
    • HEIGHT INCHES7-7/8
    • CAPACITYHolds 40 lbs.
    • COLOR FINISHBlue
    • BRANDSuncast®
    • CONSTRUCTIONWire
    • DESCRIPTIONMetal J Hook
    • MANUFACTURERS PART NUMBERMH6J
    • PACKAGE QUANTITY6
    • TYPEHooks
    • WEIGHT LBS1.45

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

bwb

Your review: 10 being highest

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.106.138:64