Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hallowell FKSCD48-2RR-HT Fort Knox Cabinet Drawer Kit - 2 Drawer, 48"W x 24"D x 15"H, Red

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Hallowell FKSCD48-2RR-HT Fort Knox Cabinet Drawer Kit - 2 Drawer, 48"W x 24"D x 15"H, Red

Item #: WBB481335

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,441.23 Save up to 61%
Price: $565.00
Product Information
Customer Review
Product Q&A
Accessories
Fort Knox Cabinet Drawer Kit - 2 Drawer, 48"W x 24"D x 15"H, Red

By Combining Hallowell adjustable Rivetwell shelving, heavy-duty, all-welded cabinets, workbenches and locker/drawer units, the Fort Knox Modular Utility Storage and Workbench System is a uniquely functional and durable modular system that provides numerous components allowing customization to create your perfect workspace. Fabricated from heavy gauge steel and coated with a unique textured two-tone black and red powder coat finish, the Fort Knox system will stand up to the most demanding users. Intelligent design allows each major component to be utilized stand alone or in conjunction with any of the other major components.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES24
    • HEIGHT INCHES15
    • COLOR FINISHRed
    • ASSEMBLYUnassembled
    • BRANDHallowell
    • CONSTRUCTIONSteel
    • DESCRIPTIONCabinet Drawer Kit - 2 Drawer
    • MANUFACTURERS PART NUMBERFKSCD48-2RR-HT
    • PACKAGE QUANTITY1
    • SERIESFort Knox
    • SHELF QUANTITY--
    • WEIGHT LBS96

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:46