Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.
Small Rolling Tool Chest can be used as part of a Personal Workstation or as a stand-alone storage unit. Aluminum Tool Chest features 4 Cup holders on top, 4 exterior drawers 19-1/4" W x 12-1/2" D x 4" H and 3 interior drawers including one slide-out waste basket 13"W x 8-1/2" D x 15" H, one slide-out can/parts storage area 19-1/4"W x 12-1/4"D x 4"H, and one slide-out drawer with rolled towel dispenser 19-1/4" W x 12-1/4" D x 4" H. Drawers are full extension 100 Lb. drawer guides. Chest rolls on two locking swivel casters and two stationary casters. Spray on bed liner on top. Dimensions: 47"W x 24"D x 37-3/4"H. Ships fully assembled. 2 Year limited warranty.