Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ulti-MATE Garage PRO 5-Piece Tall Cabinet Kit
See all 18 items in product family

Ulti-MATE Garage PRO 5-Piece Tall Cabinet Kit

Item #: WBB444931

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $4,975.00 Save up to 60%
Price: $ 1,999.99

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Ulti-MATE Garage PRO 5-Piece Tall Cabinet Kit

Ulti-MATE Garage PRO 5-piece tall cabinet kit provides a tower of storage power when transforming your garage into a functional and contemporary styled room of the home you can enjoy. Other features include; unique Polyurethane coated cabinet fronts in Silver, full radius cabinet profile for refined styling, strong 3/4" cabinet construction, 2- adjustable 3/4" shelves and 1-fixed shelf with 200 lb load rating, fully adjustable recessed Euro hinges, oversized Brushed Chrome styled cabinet handles, 6" adjustable feet for uneven surfaces and much more. Assembly required.

FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US

REFERENCE TABLE
Type DescriptionDimensions
A2 Door Base Cabinet35-1/2"W x 21"D x 35"H
BDoor Base Cabinet 23-5/8"W x 21"D x 35"H
C1 Drawer, 1 Door Base Cabinet 23-5/8"W x 21"D x 35"H
D3 Drawer Base Cabinet 23-5/8"W x 21"D x 35"H
E2 Door Tall Cabinet 35-1/2"W x 21"D x 82-13/16"H
F3 Door Partitioned Wall Cabinet35-1/2"W x 14"D x 23-5/8"H
G2 Door Wall Cabinet23-5/8"W x 14"D x 30-11/16"H
HWorktop Bench, Black Surface6' Long


The free shipping offers additional services of curb side delivery including call for appointment and lift gate. Inside Delivery Service is not included.

Product Specifications

    • WIDTH INCHES177
    • DEPTH INCHES21
    • HEIGHT INCHES82-13/16
    • COLOR FINISHSilver/Gray
    • ASSEMBLYUnassembled
    • BRANDBH Ulti-MATE
    • CABINET QTY. (CABINET TYPE)5 (E)
    • CONSTRUCTIONMDF (Medium Density Fiberboard) and PB (Particle Board)
    • DESCRIPTION5-Piece Kit
    • MANUFACTURERS PART NUMBERGA-065KPC
    • SERIESUlti-MATE Garage PRO
    • WEIGHT LBS1150

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Really Nice!

Your review: Cabinet was packaged great, assembly was a breeze and cabinet is heavy duty...as well, heavy!

Pros: Style and shelves are huge/strong.

Cons: Nothing yet.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed