Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ulti-MATE Storage 10-Piece Deluxe Kit in Starfire Pearl
See all 13 items in product family

Ulti-MATE Storage 10-Piece Deluxe Kit in Starfire Pearl

Item #: WBB444898

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,804.00 Save up to 53%
Price: $1,799.99

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Ulti-MATE Storage 10-Piece Deluxe Kit in Starfire Pearl

Deluxe ten (10) piece cabinet kit with workstation gets you organized in style and strength like no other cabinet line in the marketplace. Cabinet styling offers "Endless Possibilities" for use in virtually any room of the home or business with unique Starfire Pearl color and custom shop radius cabinet profile. Cabinet kit offers a great mix of our most popular cabinets that include; 1-Two Door Base Cabinet, 1-One Door Base Cabinet, 2-Three Drawer Base Cabinets, 2-Two Door Tall Cabinets, 1-Three Door Partitioned Wall Cabinet, 2-Two Door Wall Cabinets and One 6' Worktop Bench Surface. Cabinet features strong 3/4" RTA cabinet construction, oversized storage capacity, 3/4" shelves with 100 lb load rating, fully adjustable Euro hardware, ball bearing drawer glides for smooth operation, Brushed Chrome cabinet handles, designer style adjustable feet for uneven surfaces, easy assembly and much more. Great for use in; Garage, Laundry, Basement, Utility, Home Office, etc. Color: Starfire Pearl color on cabinet fronts and Grey elsewhere.

FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US

REFERENCE TABLE
TypeDescriptionDimensions
A2 Door Base Cabinet35-1/2"W x 21"D x 35"H
B1 Door Base Cabinet 23-1/2"W x 21"D x 35"H
C3 Drawer Base Cabinet 23-1/2"W x 21"D x 35"H
D2 Door Tall Cabinet 35-1/2"W x 21"D x 80"H
E3 Door Wall Cabinet35-1/2"W x 12-1/2"D x 20"H
F2 Door Wall Cabinet23-1/2"W x 12-1/2"D x 30"H
GWorktop Bench, Black Surface6' Long


The free shipping offers additional services of curb side delivery including call for appointment and lift gate. Inside Delivery Service is not included.

Product Specifications

    • WIDTH INCHES201
    • DEPTH INCHES21
    • HEIGHT INCHES80
    • COLOR FINISHStarfire Pearl/Gray
    • ASSEMBLYUnassembled
    • BRANDBH Ulti-MATE
    • CABINET QTY. (CABINET TYPE)1 (A), 1 (B), 2 (C), (D), 1 (E), 2 (F), 1 (G)
    • CONSTRUCTIONMDF (Medium Density Fiberboard) and PB (Particle Board)
    • DESCRIPTION10-Piece Kit
    • MANUFACTURERS PART NUMBERGA-100KSW
    • SERIESUlti-MATE Storage
    • WEIGHT LBS1090

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:26