Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garage Furniture


(1,895 Items)
Sub Category
Cabinets-Wood (25)
Remove
Ulti-MATE Garage 2-Door Base Cabinet 33-1/2"W x 21"D x 35"H
Remove

      Items
Ulti-MATE Garage 2-Door Base Cabinet 33-1/2"W x 21"D x 35"H Ulti-MATE Garage 2-Door Base Cabinet 33-1/2"W x 21"D x 35"H


Ulti-MATE Garage 2-Door Base Cabinet 33-1/2"W x 21"D x 35"H
Ulti-MATE Garage 2-Door Base Cabinet 33-1/2"W x 21"D x 35"H
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB444905
FREE Shipping within the contiguous US
List Price $259.00    Save 17%
Price: $214.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

This beautifully appointed large 2-door base cabinet will get you organized in style. Cabinet offers contemporary styling with Polyurethane coated cabinet fronts and cabinet radius profile. Cabinet offers strong 3/4" cabinet construction with 300 lb load rating, large storage capacity, adjustable shelf with 100 lb load rating, fully adjustable Euro hardware, Brushed Chrome cabinet handles, 4" adjustable feet for uneven surfaces, 1.25" thick recessed MDF (Medium Density Fiberboard) worktop surface, easy assembly and much more. Color: Graphite Grey and Black.

FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US

Product Specifications
WIDTH INCHES 35-1/2
DEPTH INCHES 21
HEIGHT INCHES 35
COLOR FINISH Graphite Grey / Black
ADJUSTABLE SHELVES 1
ASSEMBLY Unassembled
BRAND BH Ulti-MATE
CONSTRUCTION MDF (Medium Density Fiberboard) and PB (Particle Board)
DESCRIPTION 2-Door Base Cabinet
DRAWER QTY --
MANUFACTURERS PART NUMBER GA-01
SERIES Ulti-MATE Garage
SHELF CAPACITY LBS 100
SHELF QUANTITY 1
WEIGHT LBS 110


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
SNAP2IT™ Hose Rack

SNAP2IT™ Hose Rack

From $9.90
select
Qty: Add to Cart
Ulti-MATE Garage 3-Drawer Base Cabinet 23-1/2"W x21"Dx35"H

Ulti-MATE Garage 3-Drawer Base Cabinet 23-1/2"W x21"Dx35"H

FREE Shipping
From $225.95
select
Qty: Add to Cart
Racor®Pro Parking Mat

Racor®Pro Parking Mat

From $20.25
select
Qty: Add to Cart
Ulti-MATE Garage 2-Door Base Cabinet 33-1/2"W x 21"D x 35"H

Ulti-MATE Garage 2-Door Base Cabinet 33-1/2"W x 21"D x 35"H

FREE Shipping
From $214.99
select
Qty: Add to Cart
Racor®Pro Wheelbarrow/Ladder Hook

Racor®Pro Wheelbarrow/Ladder Hook

From $6.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)