Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garage Furniture


(1,882 Items)
Sub Category
Cabinets-Wood (25)
Remove
Ulti-MATE Garage PRO 2-Door Wall Cabinet 23-5/8"Wx14"Dx30-11/16"H
Remove

      Items
Ulti-MATE Garage PRO 2-Door Wall Cabinet 23-5/8"Wx14"Dx30-11/16"H Ulti-MATE Garage PRO 2-Door Wall Cabinet 23-5/8"Wx14"Dx30-11/16"H


Ulti-MATE Garage PRO 2-Door Wall Cabinet 23-5/8"Wx14"Dx30-11/16"H
Email This Page Printer Friendly Version
Ulti-MATE Garage PRO 2-Door Wall Cabinet 23-5/8"Wx14"Dx30-11/16"H
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB444945
FREE Shipping within the contiguous US
List Price $315.00    Save 43%
Price: $179.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

This popular 2-door wall cabinet offers great style in a space saving wall hanging design. Other features include; unique Polyurethane coated cabinet fronts in a Silver, full radius cabinet profile for refined styling, strong 3/4" cabinet construction, adjustable 1" thick shelf with 200 lb industrial load rating, fully adjustable recessed Euro hinges, oversized Brushed Chrome styled cabinet handles, inverted wall cleat for easy wall installation and much more. Assembly required.

FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US

Product Specifications
WIDTH INCHES 23-1/2
DEPTH INCHES 14
HEIGHT INCHES 30-11/16
COLOR FINISH Silver / Grey
ADJUSTABLE SHELVES 2
ASSEMBLY Unassembled
BRAND BH Ulti-MATE
CONSTRUCTION MDF (Medium Density Fiberboard) and PB (Particle Board)
DESCRIPTION 2-Door Wall Cabinet
DRAWER QTY --
MANUFACTURERS PART NUMBER GA-09PC
SERIES Ulti-MATE Garage PRO
SHELF CAPACITY LBS 200
SHELF QUANTITY 2
WEIGHT LBS 80


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Ulti-MATE Garage PRO 2-Door Base Cabinet 35-1/2"Wx21"Dx35"H

Ulti-MATE Garage PRO 2-Door Base Cabinet 35-1/2"Wx21"Dx35"H

FREE Shipping
From $235.00
select
Qty: Add to Cart
Ulti-MATE Garage PRO 1-Drawer,1-Door Base Cabinet 23-5/8"Wx21"Dx35"H

Ulti-MATE Garage PRO 1-Drawer,1-Door Base Cabinet 23-5/8"Wx21"Dx35"H

FREE Shipping
From $219.99
select
Qty: Add to Cart
Ulti-MATE Garage PRO 6" Feet (Pack of Four)

Ulti-MATE Garage PRO 6" Feet (Pack of Four)

FREE Shipping
From $50.95
select
Qty: Add to Cart
Racor®Pro Wheelbarrow/Ladder Hook

Racor®Pro Wheelbarrow/Ladder Hook

From $6.00
select
Qty: Add to Cart
Racor® Pro Multi Rack

Racor® Pro Multi Rack

From $26.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)