Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garage Furniture


(1,898 Items)
Sub Category
Cabinets-Wood (25)
Remove
Ulti-MATE Garage PRO Rolling,6" Locking Caster Set
Remove

      Items
Ulti-MATE Garage PRO Rolling,6" Locking Caster Set Ulti-MATE Garage PRO Rolling,6" Locking Caster Set


Ulti-MATE Garage PRO Rolling,6" Locking Caster Set
Ulti-MATE Garage PRO Rolling,6" Locking Caster Set
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB444953
FREE Shipping within the contiguous US
Price: $70.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Ulti-MATE Garage PRO heavy duty rolling/locking caster set gets and Ulti-MATE Garage PRO base cabinet mobile. Suggested use on models; GA-01PC, GA-02PC, GA-03PC and GA-04PC.

FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US

Product Specifications
WIDTH INCHES 1
DEPTH INCHES 1
HEIGHT INCHES 6
COLOR FINISH Silver / Black
ASSEMBLY Unassembled
BRAND BH Ulti-MATE
CONSTRUCTION Steel & PVC
DESCRIPTION Set of 6" Rolling Locking Casters
MANUFACTURERS PART NUMBER GA-RCS14
SERIES Ulti-MATE Garage PRO
WEIGHT LBS 11
WHEEL DIAMETER INCHES 6
WHEEL TYPE Rubber Swivel with Brake


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Racor®Pro Wheelbarrow/Ladder Hook

Racor®Pro Wheelbarrow/Ladder Hook

From $6.00
select
Qty: Add to Cart
Ulti-MATE Garage PRO 2-Piece Shelf Kit 36" Wide

Ulti-MATE Garage PRO 2-Piece Shelf Kit 36" Wide

FREE Shipping
From $79.00
select
Qty: Add to Cart
Racor® Pro Multi Rack

Racor® Pro Multi Rack

From $26.95
select
Qty: Add to Cart
Ulti-MATE Garage PRO 2-Piece Shelf Kit 24" Wide

Ulti-MATE Garage PRO 2-Piece Shelf Kit 24" Wide

FREE Shipping
From $69.00
select
Qty: Add to Cart
Ulti-MATE Garage PRO 6" Feet (Pack of Four)

Ulti-MATE Garage PRO 6" Feet (Pack of Four)

FREE Shipping
From $50.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)