Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Wall Files

Wall file organizers can be mounted on walls for storing and organizing documents, folders, or other materials. They usually feature pockets or compartments where papers, folders, or documents can be neatly stored. By utilizing wall space, organizers help maximize the available area in a room or workspace. Many wall files have labels or identification slots, making categorizing and locating documents easy. Suitable for offices, classrooms, or home settings.
28 Results

Availability

Special Price

Brand

Type

View All Material
View All Width
View All Height
View All Color
28 Results
Compare
BESTSELLER
1
1
$27.95
Ships in 5 Business Days

Height

9 in

Width

12 in

Depth

3 in

Material

Steel

Compare
1
1
$32.95
Ships in 4 Business Days

Height

9 in

Width

15 in

Depth

3 in

Material

Steel

Compare
1
1
$54.95
Ships within 1 Business Day

Height

9-3/4 in

Width

17 in

Material

Aluminum

Compare
1
1
$36.95
Ships within 1 Business Day

Height

7 in

Width

14 in

Material

Aluminum

Compare
SALE
1
1
$36.95was $45.95
Save $9.00 (20%)
Ships within 1 Business Day

Package Quantity

1

Material

Wire Mesh

Compare
1
1
$48.95
Ships within 1 Business Day

Height

7 in

Width

14-3/4 in

Depth

3 in

Package Quantity

4