Desk Organizers & Trays
Availability
Type
Brand
Material
Height
Capacity
Color
Price
Color
Black
Depth
14 in
Width
9 in
Height
1 in
Color
Black
Depth
4-3/8 in
Width
4-3/8 in
Height
5-3/8 in
Color
Black
Depth
11 in
Width
12-1/2 in
Height
9-1/8 in
Color
Black
Material
Plastic
Color
Black
Depth
11-1/2 in
Width
13-1/4 in
Height
13 in
Color
Black
Depth
9-3/4 in
Width
12-1/4 in
Height
9-3/4 in
Color
White
Material
ABS Plastic
Color
Black
Depth
15-1/2 in
Width
13-1/2 in
Height
13-7/8 in
Color
Black
Depth
10-3/4 in
Width
13-1/4 in
Height
12-1/2 in
Color
Black
Depth
11-3/4 in
Width
9-1/4 in
Height
8 in
Color
Clear
Depth
18 in
Width
13-3/8 in
Height
10-1/2 in
Color
Black
Depth
26 in
Width
6-13/16 in
Height
7 in
Color
Black
Depth
11 in
Width
15 in
Height
13 in
Color
Black
Depth
5-1/4 in
Width
6 in
Height
5 in
Color
Brown
Depth
12 in
Width
58 in
Height
18 in
Color
Black
Depth
13-3/4 in
Width
11-1/2 in
Height
14-1/2 in
Color
Black
Material
Plastic
Color
White
Material
Plastic
Color
Gray
Depth
12 in
Width
29 in
Height
18 in
Color
Brown
Depth
12 in
Width
29 in
Height
18 in
Color
Blue
Material
Plastic
Color
Black
Depth
11-3/8 in
Width
9 in
Height
8 in
Color
Black
Depth
13-3/4 in
Width
11-1/2 in
Height
10-1/4 in
Color
Clear
Depth
8 in
Width
18 in
Height
10 in
Color
Black
Depth
14-1/4 in
Width
10-3/4 in
Height
11 in
Color
Gray
Depth
3-3/4 in
Width
2-1/2 in
Height
1-3/4 in
Color
Black
Depth
1/8 in
Width
12 in
Height
15-3/8 in
Color
Brown
Depth
12 in
Width
58 in
Height
18 in
Color
Black
Depth
7-1/4 in
Width
31-1/2 in
Height
10 in
Color
Silver
Depth
10-5/6 in
Width
10-5/6 in
Height
12-2/5 in
Color
Black
Depth
9-1/4 in
Width
11-3/4 in
Height
7 in
Color
Black
Depth
10-3/4 in
Width
13-1/2 in
Height
15-1/2 in
Color
White
Depth
11 in
Width
12-1/2 in
Height
9-1/8 in
Color
Gray
Depth
12 in
Width
58 in
Height
18 in
Color
Black
Depth
13-1/8 in
Width
11 in
Height
16-1/8 in
Mind Reader 8 Piece Interlocking Multi Purpose Storage Compartment Organizer, Gray
Color
White
Depth
9-1/3 in
Width
6-1/8 in
Height
3-1/8 in
Color
Gray
Material
Plastic/Metal
Color
Black
Depth
13-3/4 in
Width
10 in
Height
2-1/2 in
Color
Black
Depth
9-1/2 in
Width
7-1/2 in
Height
1-1/2 in
Color
Black
Material
ABS Plastic
Color
Black
Depth
11-1/4 in
Width
12-1/4 in
Height
8 in
Color
Black
Depth
9-1/8 in
Width
13-1/2 in
Height
10-3/16 in