Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Curtains


(7,104 Items)
Sub Category
NSF Approved Air Curtains (77)
Remove
PoweredAire® NSF-37 Certified Air Curtain, 48"W Door, 208V, 3/4HP, 3 PH, Stainless Steel
Remove

      Items
PoweredAire® NSF-37 Certified Air Curtain, 48"W Door, 208V, 3/4HP, 3 PH, Stainless Steel PoweredAire® NSF-37 Certified Air Curtain, 48"W Door, 208V, 3/4HP, 3 PH, Stainless Steel


PoweredAire® NSF-37 Certified Air Curtain, 48"W Door, 208V, 3/4HP, 3 PH, Stainless Steel
PoweredAire® NSF-37 Certified Air Curtain, 48"W Door, 208V, 3/4HP, 3 PH, Stainless Steel
Sold by: globalindustrial.com
Availability:  Usually ships in 15 to 18 days
Stock No: WBB824598
Price: $1,531.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

PoweredAire® NSF-37 Certified Air Curtain, 48"W Door, 208V, 3/4HP, 3 PH, Stainless Steel

Features
  • Sanitation Listed to Standard NSF-37
  • Interior or exterior installation
  • Stops insects, dust, odors
  • Includes roller/plunger door switch
  • Stainless steel construction
  • Totally enclosed motors
  • High efficiency plenum
  • Easy installation
  • Ideal for restaurant and kitchen doors
Click for Mechanical Information
Click for Specifications
Click for Installation Instructions
Click for Table


Product Specifications
BRAND PoweredAire®
DOOR WIDTH 48
DOOR HEIGHT Up to 7'
NOZZLE WIDTH INCHES 48
OVERALL WIDTH INCHES 49
WEIGHT LBS 104
COLOR FINISH Stainless Steel
CONSTRUCTION 304 Stainless Steel
CFM AT NOZZLE 2559
MAX NUMBER CFM AT NOZZLE 3867
MAX NUMBER FPM AT NOZZLE 4218
VOLTAGE 208
PHASE 3
HERTZ 60
HORSEPOWER 3/4
AVG NUMBER FPM AT NOZZLE 2771
COMMERCIAL INDUSTRIAL Commercial/Food Service
HEATING OPTION Unheated
NUMBER OF MOTORS 1
OUTLET VELOCITY UNIFORMITY 0.92
SERIES RBT
DECIBELS (DB) 63
DESCRIPTION NSF-37 Certified Air Curtain
FOR USE Restaurant, Kitchen Doors
APPROVAL Conforms to NSF 37 Standard
LIMITED WARRANTY YEARS 2
MANUFACTURERS PART NUMBER RBT-1-48-208/3/60


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


PoweredAire® NSF-37 Certified Air Curtain, 36"W Door, 208V, 3/4HP, 3 PH, Stainless Steel

PoweredAire® NSF-37 Certified Air Curtain, 36"W Door, 208V, 3/4HP, 3 PH, Stainless Steel

From $1,309.00
More Info
Add to Cart
PoweredAire® NSF-37 Certified Air Curtain, 36"W Door, 240V, 3/4HP, 3 PH, Stainless Steel

PoweredAire® NSF-37 Certified Air Curtain, 36"W Door, 240V, 3/4HP, 3 PH, Stainless Steel

From $1,309.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)