Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Powered Aire® NSF-37 Certified Air Curtain, 60"W Door, 480V, 3/4HP, 3 PH, Stainless Steel
See all 77 items in product family

Powered Aire® NSF-37 Certified Air Curtain, 60"W Door, 480V, 3/4HP, 3 PH, Stainless Steel

Item #: WBB824850

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,566.00
Product Information
Product Q&A
Powered Aire®NSF-37 Certified Air Curtain, 60W Door, 480V, 3/4HP, 3 PH, Stainless Steel

Features
  • Sanitation Listed to Standard NSF-37
  • Interior or exterior installation
  • Stops insects, dust, odors
  • Includes roller/plunger door switch
  • Stainless steel construction
  • Totally enclosed motors
  • High efficiency plenum
  • Easy installation
  • Ideal for restaurant and kitchen doors

Product Specifications

    • BRANDPowered Aire®
    • DOOR WIDTH60
    • DOOR HEIGHTUp to 7'
    • NOZZLE WIDTH INCHES60
    • OVERALL WIDTH INCHES61
    • WEIGHT LBS117
    • COLOR FINISHStainless Steel
    • CONSTRUCTION304 Stainless Steel
    • CFM AT NOZZLE2528
    • MAX NUMBER CFM AT NOZZLE4374
    • MAX NUMBER FPM AT NOZZLE4218
    • VOLTAGE480
    • PHASE3
    • HERTZ60
    • HORSEPOWER3/4
    • AVG NUMBER FPM AT NOZZLE2218
    • COMMERCIAL INDUSTRIALCommercial/Food Service
    • HEATING OPTIONUnheated
    • NUMBER OF MOTORS1
    • OUTLET VELOCITY UNIFORMITY0.91
    • SERIESRBT
    • DECIBELS (DB)63
    • DESCRIPTIONNSF-37 Certified Air Curtain
    • FOR USERestaurant, Kitchen Doors
    • APPROVALConforms to NSF 37 Standard
    • LIMITED WARRANTY YEARS2
    • MANUFACTURER'S PART NUMBERRBT-1-60-480/3/60
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.