Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Curtains


(7,104 Items)
Sub Category
Air Curtains (2,163)
Remove
PoweredAire® Customer Entry Air Curtain, 36"W Door, 240V, Unheated, 1 PH, Stainless Steel
Remove

      Items
PoweredAire® Customer Entry Air Curtain, 36"W Door, 240V, Unheated, 1 PH, Stainless Steel PoweredAire® Customer Entry Air Curtain, 36"W Door, 240V, Unheated, 1 PH, Stainless Steel


PoweredAire® Customer Entry Air Curtain, 36"W Door, 240V, Unheated, 1 PH, Stainless Steel
PoweredAire® Customer Entry Air Curtain, 36"W Door, 240V, Unheated, 1 PH, Stainless Steel
Sold by: globalindustrial.com
Availability:  Usually ships in 15 to 18 days
Stock No: WBB824466
Price: $1,302.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

PoweredAire® Customer Entry Air Curtain, 36"W Door, 240V, Unheated, 1 PH, Stainless Steel

Features
  • Designed for high traffic entrances
  • Increases customer comfort
  • Reduces heating & cooling costs
  • Stainless steel construction
  • High efficiency plenum
  • Dual speed motors
  • Includes built-in or remote mounted high/off/low switch
  • Includes roller/plunger door switch.
  • Easy installation
  • Quietest in the industry
  • Aesthetically pleasing
Click for RCEU Mechanical Details
Click for RCE Specifications
Click for RCEE Table
Click for RCEE Mechanical Details


Product Specifications
BRAND PoweredAire®
DOOR WIDTH 36
DOOR HEIGHT Up to 11
NOZZLE WIDTH INCHES 36
OVERALL WIDTH INCHES 37
WEIGHT LBS 83
COLOR FINISH Stainless Steel
CONSTRUCTION 304 Stainless Steel
CFM AT NOZZLE 1005/961
MAX NUMBER CFM AT NOZZLE 1309/1202
MAX NUMBER FPM AT NOZZLE 1904/1748
VOLTAGE 240
PHASE 1
HERTZ 60
HORSEPOWER 1/2
AVG NUMBER FPM AT NOZZLE 1570/1408
COMMERCIAL INDUSTRIAL Commercial/Food Service
HEATING OPTION Unheated
NUMBER OF MOTORS 1
OUTLET VELOCITY UNIFORMITY 0.95
SERIES RCE
DECIBELS (DB) 53 High/51 Low
DESCRIPTION Customer Entry Air Curtain
FOR USE High Traffic Entrances
LIMITED WARRANTY YEARS 2
MANUFACTURERS PART NUMBER RCE-1-36-240/1/60


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Air Curtain 36"W With Remote Control

Air Curtain 36"W With Remote Control

From $174.95
More Info
Add to Cart
TPI 36 Variable Speed Air Curtain CF36 1/2 HP 2672 CFM 10' Max Door Height

TPI 36 Variable Speed Air Curtain CF36 1/2 HP 2672 CFM 10' Max Door Height

From $868.00
More Info
Add to Cart
Standard Series 36" Wide Door Unheated 115/1/60 Obsidian Black

Standard Series 36" Wide Door Unheated 115/1/60 Obsidian Black

From $629.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)