Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Suncast SS1000 Premium Deck Box with Seat 22 Gallon
See all 9 items in product family

Suncast SS1000 Premium Deck Box with Seat 22 Gallon

Item #: WBB251070

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $83.19 Save up to 60%
Price: $32.95
Product Information
Customer Review
Product Q&A
Accessories
Extra seating with storage inside. For indoor or outdoor use. Holds yard and garden supplies. Holds driveway salt, scrapers, boots, hats, gloves, etc. Durable resin construction and stay-dry design. Deck box is made of weather resistant, durable resin. 22 gallon capacity. Light taupe color. 22-1/2"L x 17-1/2"W x 22-1/2"H overall.

Product Specifications

    • LENGTH INCHES22-1/2
    • WIDTH INCHES17-1/2
    • HEIGHT INCHES22-1/2
    • INSIDE LENGTH INCHES20-3/4
    • INSIDE WIDTH INCHES15-3/4
    • INSIDE HEIGHT INCHES15-1/2
    • CAPACITY GALLONS22
    • BRANDSuncast
    • COLOR FINISHLight Taupe
    • CONSTRUCTIONResin
    • MANUFACTURERS PART NUMBERSS1000
    • PACKAGE QUANTITY1
    • PRODUCT GROUPDeck Boxes
    • STYLEPatio Bench Deck Box
    • WEIGHT LBS15

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

So perfect we bought two

Your review: Needed a seat with storage to fit outside our back door, needed something narrower than most of the ones we saw. This one fits perfect and we bought two, one we sit on while we take off our shoes and we open the other one and put the shoes in. So easy to snap together and looks really nice on our back patio.

Is this review helpful?

222 Gallon Premium Deck Box with Seat

Your review: This is an excellent product. It is of superior quality and so easy to assemble. The directions were the best I have ever seen. Sturdy! We use it to store the chair cushions on our patio. It's a great extra seat too.

Is this review helpful?

Wonderful Product!!

Your review: We couldn't be happier with the Premium Deck box we purchased. We had wanted a small, waterproof, decorative box to use outside by our grill and smoker to hold charcoal and other items needed to start either grill. It is the perfect size, and the color blends well with the landscaping clocks. Thank you for a quality product!

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.205.182:66