Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils Dividable Akrodrawer 31168 - 17-5/8"W x 5-9/16"D x 4-5/8"H, Gray - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 87 items in product family

Akro-Mils Dividable Akrodrawer 31168 - 17-5/8"W x 5-9/16"D x 4-5/8"H, Gray - Pkg Qty 6

Item #: WBB381306

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $67.26 Save up to 39%
$6.80 each

Sold in packages of 6

Price: $40.80
Product Information
Customer Review
Product Q&A
Accessories
Akro-Mils Dividable Akrodrawer In Grey 17-5/8 X 5-9/16X 4-5/8

High impact industrial grade polymer drawer designed for use in many environments from industrial to hospitals AkroDrawers keep supplies , parts, tools and other materials secure and dust free. 13 Divider slots for 15 possible compartments. Dividers sold separately.

Product Specifications

    • WIDTH INCHES5-9/16
    • DEPTH INCHES17-5/8
    • HEIGHT INCHES4-5/8
    • INSIDE WIDTH INCHES4-7/8
    • INSIDE DEPTH INCHES16-1/4
    • INSIDE HEIGHT INCHES4-3/8
    • CAPACITY LBS25
    • ASSEMBLYAssembled
    • BRANDAkro-Mils®
    • COLOR FINISHGray
    • CONSTRUCTIONHigh Impact Polystyrene
    • MANUFACTURERS PART NUMBER31168GRY
    • PACKAGE QUANTITY6
    • WEIGHT LBS1.8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!