Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Topper Stackable Steel Container 51018B Solid, 42"L x 30"W x 24"H, Blue

Rollover image to zoom in

Click image to enlarge

See all 134 items in product family

Topper Stackable Steel Container 51018B Solid, 42"L x 30"W x 24"H, Blue

Item #: WB800106B

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 301.95
Product Information
Customer Review
Product Q&A
Accessories
All Welded Steel Shipping and Storage Container
Solid, Painted Sides with No Gate Opening

Quality engineered for the toughest material handling uses, this shipping and storage container includes 3/16" thick 2" angle corners and unique corner pockets that permit positive stacking up to 5 containers high. The heavy-duty stacking legs with convenient 4" under clearance allow 4-way accessibility for fork or pallet truck handling. This solid wall storage container features 13 gauge solid corrugated steel sides for strength and rigidity. 4,000 lb. capacity.

Product Specifications

    • LENGTH INCHES42
    • WIDTH INCHES30
    • HEIGHT INCHES24
    • LENGTH RANGE41" to 50"
    • WIDTH RANGE20" to 30"
    • HEIGHT RANGE17" to 24"
    • CAPACITY LBS4000
    • CAPACITY LBS. RANGE2501 to 6000
    • ASSEMBLYAssembled
    • BRANDTopper
    • COLOR FAMILYBlue
    • COLOR FINISHBlue
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER51018B
    • OPTION--
    • PRODUCT FAMILYBulk Containers
    • PRODUCT GROUPBulk Containers
    • STACK AND/OR NESTStack
    • TYPESolid
    • WEIGHT LBS160

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!