Dandux Forkliftable Double Wall Skid Bulk Container 51-2118YL - 44" x 44" x 31-1/2", Yellow

Rollover image to zoom in

Click image to enlarge

See all 88 items in product family

Dandux Forkliftable Double Wall Skid Bulk Container 51-2118YL - 44" x 44" x 31-1/2", Yellow

Item #: WB809119YL

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 454.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Dandux Forkliftable Double Wall Skid Bulk Container 51-2118YL - 44" x 44" x 31-1/2", Yellow

Strong, durable and chemical resistant container is a must for any manufacturing, storage or over the road operation. Skid Box features double wall, built in 4 way fork lift entry. The 4 way entry will not accommodate a standard 27-1/2" pallet jack, fork lift only or smaller than standard pallet jack. The notched base provides positive stacking without a lid. Stacks up to 3 high.

Product Specifications

    • LENGTH INCHES44
    • WIDTH INCHES44
    • HEIGHT INCHES31-1/2
    • CAPACITY LBS1500
    • ASSEMBLYAssembled
    • BRANDDandux
    • COLOR FINISHYellow
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER512118YL
    • STACK AND/OR NESTStack
    • TYPEDouble Wall
    • WEIGHT LBS160

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!