Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dandux Forkliftable Double Wall Skid Bulk Container 51-2126WH - 54" x 44" x 31", White

Rollover image to zoom in

Click image to enlarge

See all 88 items in product family

Dandux Forkliftable Double Wall Skid Bulk Container 51-2126WH - 54" x 44" x 31", White

Item #: WB809120WH

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 505.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
STACKABLE
BULK CONTAINER

Strong, durable and chemical resistant, our Skid Box features a 2-way fork lift entry with hand grips for manual lifting. The notched base provides positive stacking without a lid. Stacks up to 3 high.
DOUBLE WALL

Product Specifications

    • LENGTH INCHES54
    • WIDTH INCHES44
    • HEIGHT INCHES31
    • CAPACITY LBS1250
    • ASSEMBLYAssembled
    • BRANDDandux
    • COLOR FINISHWhite
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER512126WH
    • STACK AND/OR NESTStack
    • TYPEDouble Wall
    • WEIGHT LBS160
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result