Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MODRoto Bulk Container With Lid P291-B-5C - 44x44x32-1/2 Dumping Bracket and 5" Casters, Red
See all 74 items in product family

MODRoto Bulk Container With Lid P291-B-5C - 44x44x32-1/2 Dumping Bracket and 5" Casters, Red

Item #: WB442356RD

Sold By: globalindustrial.com

Usually ships in 23 to 26 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 549.00
Product Information
Customer Review
Product Q&A
Accessories
NESTABLE PLASTIC STORAGE CONTAINERS WITH STACKING LIDS
44” x 44” x 32-1/2” – 2-Way Forklift Access - Casters
Plastic storage containers are nestable, stackable and forklift-able to handle all shipping and storage jobs! Storage containers are made with 1/4" thick polyethylene for corrosion and impact resistance. Versatile bulk containers nest when empty and are stackable with included lid. Rib reinforced sidewalls provide added strength. Storage Containers with 2-Way Forklift Access feature a rib reinforced base for added strength. Easy to move on 5” swivel casters. Features a steel dumping bracket base with fork pockets.

Product Specifications

    • LENGTH INCHES44
    • WIDTH INCHES44
    • HEIGHT INCHES44
    • INSIDE HEIGHT INCHES27
    • LENGTH RANGE41" to 50"
    • WIDTH RANGE37" to 49"
    • HEIGHT RANGE41" to 72"
    • CAPACITY LBS700
    • CAPACITY CUBIC FEET32
    • CAPACITY LBS. RANGE501 to 750
    • BRANDMODRoto - Meese Orbitron Dunne
    • COLOR FAMILYRed
    • COLOR FINISHRed
    • CONSTRUCTIONPolyethylene
    • FORK ENTRY2-Way
    • MANUFACTURERS PART NUMBERP291RED-B-5C
    • PRODUCT FAMILYBulk Containers
    • PRODUCT GROUPBulk Containers
    • STACK AND/OR NESTStack with Lid and Nest
    • TYPEContainer w/Lid, Dumping Bracket, Casters
    • WEIGHT LBS133

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!