Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MODRoto Bulk Container With Lid P360 - 45x50x36 Green
See all 74 items in product family

MODRoto Bulk Container With Lid P360 - 45x50x36 Green

Item #: WB442354GN

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $659.00
Product Information
Customer Review
Product Q&A
Accessories
NESTABLE PLASTIC STORAGE CONTAINERS WITH STACKING LIDS
50” x 50” x 36” – 4-Way Forklift Access
Plastic storage containers are nestable, stackable and forklift-able to handle all shipping and storage jobs! Storage containers are made with 1/4" thick polyethylene for corrosion and impact resistance. Versatile bulk containers nest when empty and are stackable with included lid. Rib reinforced sidewalls provide added strength. Storage Containers with 4-Way Forklift Access feature a smooth interior base surface.

Product Specifications

    • LENGTH INCHES45
    • WIDTH INCHES50
    • HEIGHT INCHES36
    • INSIDE HEIGHT INCHES28-7/10
    • LENGTH RANGE41" to 50"
    • WIDTH RANGE50" to 100"
    • HEIGHT RANGE25" to 40"
    • CAPACITY LBS2000
    • CAPACITY CUBIC FEET30
    • CAPACITY LBS. RANGE1501 to 2500
    • BRANDMODRoto - Meese Orbitron Dunne
    • COLOR FAMILYGreen
    • COLOR FINISHGreen
    • CONSTRUCTIONPolyethylene
    • FORK ENTRY4-Way
    • MANUFACTURERS PART NUMBERP360FORESTGREEN
    • PRODUCT FAMILYBulk Containers
    • PRODUCT GROUPBulk Containers
    • STACK AND/OR NESTStack with Lid and Nest
    • TYPEContainer w/Lid
    • WEIGHT LBS151

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.226.90:25