Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Myton Bulk Shipping Poly Container MTL-2 With Lid 31"L x 22"W x 15"H, Orange

Rollover image to zoom in

Click image to enlarge

See all 84 items in product family

Myton Bulk Shipping Poly Container MTL-2 With Lid 31"L x 22"W x 15"H, Orange

Item #: WBB1926463

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 129.95
Product Information
Customer Review
Product Q&A
Accessories
Myton Bulk Shipping Poly Container MTL-2 With Lid 31"L x 22"W x 15"H, Orange

Smooth Seamless Design, Resistant to most Chemicals, Moisture resistant, Stacks On Lid, Nestable. Ideal for shipping and storage applications. 100% recyclable polyethylene resists chemicals, corrosion and impact. Excellent for food service applications.

Product Specifications

    • LENGTH INCHES31
    • WIDTH INCHES22
    • HEIGHT INCHES15
    • INSIDE LENGTH INCHES28-1/2
    • INSIDE WIDTH INCHES19-1/2
    • INSIDE HEIGHT INCHES14
    • CAPACITY LBS250
    • CAPACITY CUBIC FEET4.5
    • ASSEMBLYAssembled
    • BRANDMyton Industries
    • COLOR FINISHOrange
    • CONSTRUCTIONPolyethylene
    • FORK ENTRY--
    • MANUFACTURERS PART NUMBERMTL-2OG
    • PACKAGE QUANTITY1
    • STACK AND/OR NESTStack & Nest
    • STACKED CAPACITY LBS250
    • STYLEContainer w/Lid
    • WEIGHT LBS19

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed