Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M&W Heavy Duty Steel Vented Container Drop Side 12902 - 48"x48"x 28",2500 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

M&W Heavy Duty Steel Vented Container Drop Side 12902 - 48"x48"x 28",2500 Lb. Capacity

Item #: WBB563937

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,701.00
Product Information
Customer Review
Product Q&A
Accessories
Heavy Duty Steel Vented Container w/Drop Side 48" x 48" x 28",2500 Lb. Capacity

Features:

  • The optimal solution for lifting and transporting components on the job site or in a manufacturing facility
  • These baskets effectively keep components in one location and can be quickly moved as needed
  • Drop-side design
  • Lifting point shackles not included
  • Manufactured to exceed all ASME B30.20 and OSHA regulations
  • Individually proof loaded per OSHA requirements and shipped with certification paperwork
  • RFID tracking chip equipped.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES48
    • HEIGHT INCHES28
    • INSIDE LENGTH INCHES44
    • INSIDE WIDTH INCHES44
    • INSIDE HEIGHT INCHES24
    • CAPACITY LBS2500
    • CAPACITY CUBIC FEET53.76
    • ASSEMBLYAssembled
    • BRANDM&W
    • COLOR FINISHSafety Yellow
    • CONSTRUCTIONSteel
    • FORK ENTRY2-Way
    • MANUFACTURERS PART NUMBER12902
    • PACKAGE QUANTITY1
    • TYPEDrop Side
    • WEIGHT LBS550

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!