Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayhead Lid PBL16 For 16 Bushel Poly Bin Bulk Container Gray

Rollover image to zoom in

Click image to enlarge

See all 125 items in product family

Bayhead Lid PBL16 For 16 Bushel Poly Bin Bulk Container Gray

Item #: WBB709863

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 60.95
Product Information
Customer Review
Product Q&A
Accessories
Lid For 16 Bushel Poly Bin Bulk Container Gray

This rigid plastic telescoping lid helps to protect contents. An oversized rim provides extra rigidity and works well as an ergonomic handle.

Product Specifications

    • LENGTH INCHES46
    • WIDTH INCHES32
    • HEIGHT INCHES2-1/2
    • ASSEMBLYAssembled
    • BRANDBayhead Products
    • COLOR FINISHGray
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBERPBL16-Gray
    • PACKAGE QUANTITY1
    • TYPERim Lid for 16-Bushel Containers
    • WEIGHT LBS15
    • APPROVED/CERTIFIEDFDA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!