Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Gray

Bayhead Lid PBL18 For 18 Bushel Poly Bin Bulk Container Green

Rollover image to zoom in

Click image to enlarge

See all 126 items in product family

Bayhead Lid PBL18 For 18 Bushel Poly Bin Bulk Container Green

Item #: WBB709887

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 64.95
Product Information
Customer Review
Product Q&A
Accessories
Lid For 18 Bushel Poly Bin Bulk Container Green

This rigid plastic telescoping lid helps to protect contents. An oversized rim provides extra rigidity and works well as an ergonomic handle.

Product Specifications

    • LENGTH INCHES46-3/4
    • WIDTH INCHES35-1/2
    • HEIGHT INCHES2-1/2
    • ASSEMBLYAssembled
    • BRANDBayhead Products
    • COLOR FINISHGreen
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBERPBL18-Green
    • PACKAGE QUANTITY1
    • TYPERim Lid for 18-Bushel Containers
    • WEIGHT LBS20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!