Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Gray

Bayhead Lid PBL-6 For 6 Bushel Poly Bin Bulk Container Red

Rollover image to zoom in

Click image to enlarge

See all 126 items in product family

Bayhead Lid PBL-6 For 6 Bushel Poly Bin Bulk Container Red

Item #: WBB709717

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 37.95
Product Information
Customer Review
Product Q&A
Accessories
Lid For 6 Bushel Poly Bin Bulk Container Red

This rigid plastic telescoping lid helps to protect contents.

Product Specifications

    • LENGTH INCHES33
    • WIDTH INCHES24-1/2
    • HEIGHT INCHES1-1/2
    • ASSEMBLYAssembled
    • BRANDBayhead Products
    • COLOR FINISHRed
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBERPBL-6-Red
    • PACKAGE QUANTITY1
    • TYPEFlat Lid for 6-Bushel Container
    • WEIGHT LBS6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!