Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayhead LMM-LIDGREEN Lid For Pallet Container 60x46 Gray 1500 Lb Cap. Green
See all 75 items in product family

Bayhead LMM-LIDGREEN Lid For Pallet Container 60x46 Gray 1500 Lb Cap. Green

Item #: WB442578GN

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($557.85)

Price: $185.95
Product Information
Customer Review
Product Q&A
Accessories
UNIQUE STYLE PALLET CONTAINERS
Lid for 60” x 46” Container
Lid is made of impact resistant seamless polyethylene that is easy to clean. Easily snaps into place on top rim of container. Protects contents from dust and debris. Non-returnable.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES46
    • ASSEMBLYAssembled
    • BRANDBayhead Products
    • COLOR FAMILYGreen
    • COLOR FINISHGreen
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERLMM-LIDGREEN
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYAccessories
    • PRODUCT GROUPBulk Containers
    • TYPEHigh Container Lid
    • WEIGHT LBS54
    • accessory_typeCover and Lid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.163.172:46