Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayhead TEX-GREEN Lid For Stacking Container 32x24 Green
See all 75 items in product family

Bayhead TEX-GREEN Lid For Stacking Container 32x24 Green

Item #: WB442583GN

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($146.85)

Price: $48.95
Product Information
Customer Review
Product Q&A
Accessories
UNIQUE STYLE PALLET CONTAINERS
Lid for 32" x 24" Container
Lid is made of impact resistant seamless polyethylene that is easy to clean. Easily snaps into place on top rim of container. Protects contents from dust and debris. Non-returnable.

Product Specifications

    • LENGTH INCHES32
    • WIDTH INCHES24
    • CAPACITY LBS600
    • CAPACITY CUBIC FEET5
    • ASSEMBLYAssembled
    • BRANDBayhead Products
    • COLOR FINISHGreen
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERTEX-GREEN
    • PACKAGE QUANTITY1
    • TYPEStacking Container Lid
    • WEIGHT LBS5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!