Rotational Molding Plastic Gaylord Pallet Container With Lid 02-307220 - 50x50x36-1/2, Natural
See all 21 items in product family

Rotational Molding Plastic Gaylord Pallet Container With Lid 02-307220 - 50x50x36-1/2, Natural

Item #: WB442193BK

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $439.95
Product Information
Customer Review
Product Q&A
Accessories
PLASTIC GAYLORD PALLET CONTAINER
Container with Lid
This 1,200 lb capacity pallet container offers a versatile alternative to cardboard boxes or steel containers. Plastic pallet container is ideal for material handling storage or transport. Pallet containers are made with durable rotationally molded linear polyethylene. Plastic pallet container is waterproof, rust proof and UV treated for strength and durability. Offers 1,200 lb. capacity. Includes lid to protect contents. Base allows 4-way forklift access. Container measures 50”W x 50”L overall. Container allows stacking up to 3 high fully loaded with lid.

Product Specifications

    • LENGTH INCHES50
    • WIDTH INCHES50
    • HEIGHT INCHES36-1/2
    • LENGTH RANGE41" to 50"
    • WIDTH RANGE50" to 100"
    • HEIGHT RANGE25" to 40"
    • CAPACITY LBS1200
    • CAPACITY LBS. RANGE1001 to 1500
    • ASSEMBLYAssembled
    • BRANDRotational Molding
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONPolyethylene
    • PRODUCT FAMILYBulk Containers
    • PRODUCT GROUPBulk Containers
    • TYPEWith Lid
    • WEIGHT LBS110
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
23.22.53.106:25