Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayhead Poly Bin Bulk Container PB-2 Smooth Inside Wall, 2 Bushel, Gray

Rollover image to zoom in

Click image to enlarge

See all 126 items in product family

Bayhead Poly Bin Bulk Container PB-2 Smooth Inside Wall, 2 Bushel, Gray

Item #: WBB709766

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 49.95
Product Information
Customer Review
Product Q&A
Accessories
Poly Bin Bulk Container, Smooth Inside Wall, 2 Bushel, Gray

With sizes ranging from 2-bushel up to the enormous 80-bushel, the rugged poly-bins can contain a great variety of items. The seamless polyethylene walls are thicker than average, giving the bins extra long life under the most severe conditions. Bins nest without lids to economize on space when empty.

Product Specifications

    • LENGTH INCHES25
    • WIDTH INCHES18
    • HEIGHT INCHES13
    • INSIDE BOTTOM LENGTH INCHES18
    • INSIDE BOTTOM WIDTH INCHES11
    • INSIDE TOP LENGTH INCHES22
    • INSIDE TOP WIDTH INCHES16
    • CAPACITY GALLONS15
    • ASSEMBLYAssembled
    • BRANDBayhead Products
    • BUSHEL CAPACITY2
    • COLOR FINISHGray
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBERPB-2-Gray
    • PACKAGE QUANTITY1
    • TYPESmooth Wall
    • WEIGHT LBS9
    • APPROVED/CERTIFIEDFDA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed