Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Gray

Bayhead Poly Bin Bulk Container PB-4 Smooth Inside Wall, 4 Bushel, Black

Rollover image to zoom in

Click image to enlarge

See all 126 items in product family

Bayhead Poly Bin Bulk Container PB-4 Smooth Inside Wall, 4 Bushel, Black

Item #: WBB709875

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 56.95
Product Information
Customer Review
Product Q&A
Accessories
Poly Bin Bulk Container, Smooth Inside Wall, 4 Bushel, Black

With sizes ranging from 2-bushel up to the enormous 80-bushel, the rugged poly-bins can contain a great variety of items. The seamless polyethylene walls are thicker than average, giving the bins extra long life under the most severe conditions. Bins nest without lids to economize on space when empty.

Product Specifications

    • LENGTH INCHES32-3/4
    • WIDTH INCHES21-1/4
    • HEIGHT INCHES15-3/4
    • INSIDE BOTTOM LENGTH INCHES24-3/4
    • INSIDE BOTTOM WIDTH INCHES15
    • INSIDE TOP LENGTH INCHES29-1/4
    • INSIDE TOP WIDTH INCHES17-1/2
    • CAPACITY GALLONS30
    • ASSEMBLYAssembled
    • BRANDBayhead Products
    • BUSHEL CAPACITY4
    • COLOR FINISHBlack
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBERPB-4-Black
    • PACKAGE QUANTITY1
    • TYPESmooth Wall
    • WEIGHT LBS12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!