Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Trynex Poly Storage Salt Container with Lid B-1000 - 10 Cubic Foot

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Trynex Poly Storage Salt Container with Lid B-1000 - 10 Cubic Foot

Item #: WB269314

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $247.00 Save up to 10%
Price: $ 222.95
Product Information
Customer Review
Product Q&A
Accessories
POLY SALT STORAGE CONTAINER
Poly salt storage container offers a weatherproof storage solution for sand, salt and other materials or equipment. Perfect for outdoor storage. Made using high density, UV protected polyethylene that is water, weather and corrosion resistant. Attached lids are padlockable (lock sold separately) for security. 10 cubic foot capacity. Yellow color.

Product Specifications

    • LENGTH INCHESTop 44/Bottom 34
    • WIDTH INCHESTop 33/Bottom 29
    • HEIGHT INCHES24-1/2
    • OUTSIDE TOP LENGTH INCHES44
    • OUTSIDE TOP WIDTH INCHES33
    • OUTSIDE BOTTOM LENGTH INCHES34
    • OUTSIDE BOTTOM WIDTH INCHES29
    • OUTSIDE HEIGHT INCHES36-1/4
    • OUTSIDE FRONT HEIGHT INCHES24-1/2
    • OUTSIDE BACK HEIGHT INCHES24-1/2
    • HEIGHT RANGE17" to 24"
    • CAPACITY LBS235
    • CAPACITY CUBIC FEET10
    • CAPACITY LBS. RANGE0 to 500
    • ASSEMBLYAssembled
    • BRANDTrynex
    • COLOR FAMILYYellow
    • COLOR FINISHYellow/Black Lid
    • CONSTRUCTIONPolyethylene
    • FORK ENTRY--
    • MANUFACTURERS PART NUMBERSB-1000
    • PRODUCT FAMILYBulk Containers
    • PRODUCT GROUPBulk Containers
    • STYLELockable Attached Lid
    • THICKNESS INCHES3/16
    • WEIGHT LBS65

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!