Bayhead RT-26LP Round Container Truck 59 Gallon, Gray
See all 8 items in product family

Bayhead RT-26LP Round Container Truck 59 Gallon, Gray

Item #: WB239937

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 209.00
Product Information
Customer Review
Product Q&A
Accessories
ROUND STORAGE CONTAINER TRUCKS
Round container is perfect for storing and moving materials quickly. The round interior surface of this mobile container allows easy loading and unloading. Leak-resistant molded plastic is secured to an all welded steel dolly base. The dolly mounted by bolting through the bottom of the container. Swivel casters on all models are easy mobility. Features 3” diameter rubber casters with 1100 lb. capacity.

Product Specifications

    • HEIGHT INCHES32-1/2
    • INSIDE BOTTOM WIDTH INCHES23
    • INSIDE WIDTH INCHES24
    • HEIGHT RANGE25" to 40"
    • CAPACITY GALLONS59
    • ASSEMBLYAssembled
    • BRANDBayhead Products
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONPolyethylene
    • DIAMETER INCHES26-1/2
    • MANUFACTURERS PART NUMBERRT-26LP
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYBulk Containers
    • PRODUCT GROUPBulk Containers
    • WEIGHT LBS35

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!