Bayhead RT-31LP Round Container Truck 78.5 Gallon, Gray
See all 8 items in product family

Bayhead RT-31LP Round Container Truck 78.5 Gallon, Gray

Item #: WB239938

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $221.95
Product Information
Customer Review
Product Q&A
Accessories
ROUND STORAGE CONTAINER TRUCKS
Round container is perfect for storing and moving materials quickly. The round interior surface of this mobile container allows easy loading and unloading. Leak-resistant molded plastic is secured to an all welded steel dolly base. The dolly mounted by bolting through the bottom of the container. Swivel casters on all models are easy mobility. Features 5” diameter urethane molded-on-plastic casters with 1200 lb. capacity.

Product Specifications

    • HEIGHT INCHES24
    • INSIDE BOTTOM WIDTH INCHES28-1/2
    • INSIDE WIDTH INCHES30
    • HEIGHT RANGE17" to 24"
    • CAPACITY GALLONS78.5
    • ASSEMBLYAssembled
    • BRANDBayhead Products
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONPolyethylene
    • DIAMETER INCHES32
    • MANUFACTURERS PART NUMBERRT-31LP
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYBulk Containers
    • PRODUCT GROUPBulk Containers
    • WEIGHT LBS25
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
54.144.217.63:27