Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dandux Forkliftable Single Wall Skid Bulk Container 512167E - 36" x 20" x 23-1/2", Green

Rollover image to zoom in

Click image to enlarge

See all 101 items in product family

Dandux Forkliftable Single Wall Skid Bulk Container 512167E - 36" x 20" x 23-1/2", Green

Item #: WB809108GN

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $186.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
STACKABLE
BULK CONTAINER

Strong, durable and chemical resistant, our Skid Box features a 2-way fork lift entry with hand grips for manual lifting. The notched base provides positive stacking without a lid. Stacks up to 3 high.
SINGLE WALL

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES20
    • HEIGHT INCHES23-1/2
    • LENGTH RANGE26" to 40"
    • WIDTH RANGE20" to 30"
    • HEIGHT RANGE17" to 24"
    • CAPACITY LBS500
    • CAPACITY LBS. RANGE0 to 500
    • ASSEMBLYAssembled
    • BRANDDandux
    • COLOR FAMILYGreen
    • COLOR FINISHGreen
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER512167GREEN
    • PRODUCT FAMILYBulk Containers
    • PRODUCT GROUPBulk Containers
    • STACK AND/OR NESTStack
    • TYPESingle Wall
    • WEIGHT LBS30
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.163.149.151:27