Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Steel King HDWT3036VG Workingtainer® Industrial Container, 36"L x 30"W x 30-1/2"H, 4000 Lb Cap
See all 8 items in product family

Steel King HDWT3036VG Workingtainer® Industrial Container, 36"L x 30"W x 30-1/2"H, 4000 Lb Cap

Item #: WBB623749

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $570.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Workingtainer® Industrial Container, 36"L x 30"W x 30-1/2"H, 4000 Lbs. Capacity

Double your space utilization by turning work areas into storage. Now, instead of storing parts in one area and then moving small quantities to work stations as you need them, you can store them right where they will be used-with Steel King WorkingTainers. Simply open the container door to the working tray position and you have easy access to parts. Features adjustable hopper chute to ergonomically dispense small parts; stackable up to 6 units high.
  • Ergonomic design improves productivity and reduces repetitive-stress injuries
  • Wide, adjustable side door opens to tray position-facilitating product flow and eliminating having to reach over the top for materials
  • Rugged 4,000 lb. capacity standard
  • Stackable up to six high while fully loaded
  • Tubular construction
  • Side Opening Dimensions: 25" x 16"
  • increases container's rigidity and durability


Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES30
    • HEIGHT INCHES30-1/2
    • INSIDE LENGTH INCHES34
    • INSIDE WIDTH INCHES28
    • INSIDE HEIGHT INCHES24
    • LENGTH RANGE26" to 40"
    • WIDTH RANGE20" to 30"
    • HEIGHT RANGE25" to 40"
    • CAPACITY LBS4000
    • CAPACITY CUBIC FEET1904
    • CAPACITY LBS. RANGE2501 to 6000
    • ASSEMBLYAssembled
    • BRANDWorkingtainer
    • COLOR FAMILYGreen
    • COLOR FINISHVista Green
    • CONSTRUCTIONSteel
    • FORK ENTRY2-Way
    • LIMITED WARRANTY1 Year
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYBulk Containers
    • PRODUCT GROUPBulk Containers
    • STACK AND/OR NESTStack
    • WEIGHT LBS159
    • APPROVED/CERTIFIEDNSF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.155.6:24