Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Better Way Partners 211H XSmall Outdoor Dock Storage Box, 25"L x 16-1/2"W x 10-1/2"H, White
See all 65 items in product family

Better Way Partners 211H XSmall Outdoor Dock Storage Box, 25"L x 16-1/2"W x 10-1/2"H, White

Item #: WBB1449077

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $205.95
Product Information
Customer Review
Product Q&A
Accessories
XSmall Outdoor Dock Storage Box, 25L x 16-1/2W x 10-1/2H, White

Great for storing ropes, and power cords. The perfect size to fit those small places of a boat. Keep your personal items dry.
  • Strong, sandwich-core bench-like lid construction/ design for unsurpassed strength.
  • Gas lifts are standard on all models.
  • Lockable, stainless steel latches secured with oversized, rustproof rivets. Latch will accommodate up to 1/4 shackle.
  • Heavy duty white fiberglass construction with an average 3/16 thickness.
  • UV gelcoat provides long-lasting beauty and protection.
  • Brackets for optional gas cylinders are standard on all numerical model numbers 426 and above.
  • Attractive off-white interior finish.
  • Stainless steel piano hinges are attached with adhesive and oversized, rustproof rivets.
  • 30 standard models; custom models are also available.


Product Specifications

    • LENGTH INCHES25
    • WIDTH INCHES16-1/2
    • HEIGHT INCHES10-1/2
    • INSIDE LENGTH INCHES24-1/2
    • INSIDE WIDTH INCHES13
    • INSIDE HEIGHT INCHES9-1/2
    • LENGTH RANGE20" to 25"
    • WIDTH RANGE16" to 19"
    • HEIGHT RANGE8" to 10"
    • ASSEMBLYAssembled
    • BRANDBetter Way Partners
    • COLOR FAMILYWhite
    • COLOR FINISHWhite
    • CONSTRUCTIONFiberglass with Stainless Steel Hardware
    • MANUFACTURERS PART NUMBER211H
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYBulk Containers
    • PRODUCT GROUPDock Box
    • STYLELockable Box
    • THICKNESS INCHES3/16
    • TYPEXSmall Storage Box
    • WEIGHT LBS30

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.205.182:64