Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bins, Totes & Containers


(11,099 Items)
Sub Category
Containers-Bungee & Straps (498)
Remove
12' Tie-Down w/Red Bungee
Remove

      Items
12' Tie-Down w/Red Bungee 12' Tie-Down w/Red Bungee


12' Tie-Down w/Red Bungee
12' Tie-Down w/Red Bungee
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB596539
Price: $7.30 ea.
(Sold in pkg of 4, $29.20)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

12' Tie-Down w/Red Bungee

The Tie-Down Bungee is made of a special polyurethane formula (no rubber/no latex) that's built to last. It won't crack, break, split, become brittle or scuff, and can withstand exposure to salt water, oil, ozone, and many common household chemicals. The super-strong, flexible polyurethane material allows for a safe stretch up to twice its original length and features excellent memory retention. The Tie-Down Bungee won't wear out or lose its shape. It can be used in an endless variety of both light and heavy-duty applications and is available in several shapes, sizes, lengths and colors. The Tie-Down Bungee is proudly manufactured in the USA and comes with a limited one-year warranty.

Product Specifications
LENGTH FEET 12' - Rope, 5" Bungee
CAPACITY LBS 70 Lbs
COLOR FINISH Red
ASSEMBLY Assembled
BRAND The Perfect Bungee™
CORD CONSTRUCTION Rope: Braided Polyester; Bungee: Polyurethane
END TYPE One End Gated S Hook; One End Triangulated S Hook
HOOK CONSTRUCTION Gated Hook: Plated Carbon Steel; Triangulated Hook: Galvanized Carbon Steel
MANUFACTURERS PART NUMBER PTDR
PACKAGE QUANTITY 1
THICKNESS MIL 360
WEIGHT LBS 0.4500
LIMITED WARRANTY Limited One Year Warranty


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Distribution Container With Hinged Lid 21-7/8x15-1/4x12-7/8 Gray

Distribution Container With Hinged Lid 21-7/8x15-1/4x12-7/8 Gray

From $10.50
select
Qty: Add to Cart
Clear Storage Tote With Lid 70 Quart 26-1/4x16-1/4x14-3/8

Clear Storage Tote With Lid 70 Quart 26-1/4x16-1/4x14-3/8

From $13.75
select
Qty: Add to Cart
Padlock With Two Keys

Padlock With Two Keys

From $3.50
select
Qty: Add to Cart
Clear Distribution Container Black Lid with File Rail Slots 21x15x12

Clear Distribution Container Black Lid with File Rail Slots 21x15x12

From $11.00
select
Qty: Add to Cart
Industrial Tote 10 Gallon Blue

Industrial Tote 10 Gallon Blue

From $6.30
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)