Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
The Perfect Bungee B24 19" Bungee Strap W/Galvanized S Hook End (Overall Length 24"), Safety Green - Pkg Qty 4
See all 84 items in product family

The Perfect Bungee B24 19" Bungee Strap W/Galvanized S Hook End (Overall Length 24"), Safety Green - Pkg Qty 4

Item #: WBB596506

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $21.96 Save up to 22%
$4.30 each

Sold in packages of 4

Price: $17.20
Product Information
Customer Review
Product Q&A
Accessories
19" Bungee Strap w/Galvanized S Hook End (Overall Length 24"), Safety Green

The bungee strap is made of a special polyurethane formula (no rubber/no latex) that's built to last. It won't crack, break, split, become brittle or scuff, and can withstand exposure to salt water, oil, ozone, and many common household chemicals. The super-strong, flexible polyurethane material allows for a safe stretch up to twice its original length and features excellent memory retention. The bungee strap won't wear out or lose its shape. It can be used in an endless variety of both light and heavy-duty applications and is available in several shapes, sizes, lengths and colors. The bungee strap is proudly manufactured in the USA and guaranteed for life.

Product Specifications

    • LENGTH INCHES24
    • CAPACITY LBS45 Lbs @ 65°F
    • ASSEMBLYAssembled
    • BRANDThe Perfect Bungee
    • COLOR FINISHSafety Green
    • CORD CONSTRUCTIONPolyurethane
    • END TYPETriangulated S Hook (Both Ends)
    • HOOK CONSTRUCTIONGalvanized Carbon Steel
    • LIMITED WARRANTYLifetime
    • MANUFACTURERS PART NUMBERB24G
    • PACKAGE QUANTITY1
    • PRODUCT GROUPBungee Straps
    • THICKNESS MIL310
    • WEIGHT LBS0.3
    • accessory_typeBungee Cord and Strap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.176.30:68