Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
The Perfect Bungee FE24-4 24" Flex Web (4-Arm), Blue
See all 39 items in product family

The Perfect Bungee FE24-4 24" Flex Web (4-Arm), Blue

Item #: WBB596572

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $17.99 Save up to 17%
Price: $ 15.00
Product Information
Customer Review
Product Q&A
Accessories
24" Flex Web (4-Arm), Blue

The Flex Web is made of a special polyurethane formula (no rubber/no latex) that's built to last. It won't crack, break, split, become brittle or scuff, and can withstand exposure to salt water, oil, ozone, and many common household chemicals. The super-strong, flexible polyurethane material allows for a safe stretch up to twice its original length and features excellent memory retention. The Flex Web won't wear out or lose its shape. It can be used in an endless variety of both light and heavy-duty applications and is available in several shapes, sizes, lengths and colors. The Flex Web is proudly manufactured in the USA and guaranteed for life.

Product Specifications

    • LENGTH INCHES24
    • CAPACITY LBS30 Lbs @ 65°F
    • ASSEMBLYAssembled
    • BRANDThe Perfect Bungee
    • COLOR FINISHBlue
    • CORD CONSTRUCTIONPolyurethane
    • END TYPEOne End Nylon Clip; One End Nylon S Hook Molded
    • HOOK CONSTRUCTIONHigh Strength Plastic
    • LIMITED WARRANTYLifetime
    • MANUFACTURERS PART NUMBERFE24-4BL
    • PACKAGE QUANTITY1
    • PRODUCT GROUPBungee Web Cords
    • THICKNESS MIL340
    • WEIGHT LBS0.6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!