Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
The Perfect Bungee B36 31" Bungee Strap W/Galvanized S Hook End (Overall Length 36"), Blue - Pkg Qty 4
See all 84 items in product family

The Perfect Bungee B36 31" Bungee Strap W/Galvanized S Hook End (Overall Length 36"), Blue - Pkg Qty 4

Item #: WBB596594

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $25.96 Save up to 23%
$5.00 each

Sold in packages of 4

Price: $20.00
Product Information
Customer Review
Product Q&A
Accessories
31" Bungee Strap w/Galvanized S Hook End (Overall Length 36"), Blue

The bungee strap is made of a special polyurethane formula (no rubber/no latex) that's built to last. It won't crack, break, split, become brittle or scuff, and can withstand exposure to salt water, oil, ozone, and many common household chemicals. The super-strong, flexible polyurethane material allows for a safe stretch up to twice its original length and features excellent memory retention. The bungee strap won't wear out or lose its shape. It can be used in an endless variety of both light and heavy-duty applications and is available in several shapes, sizes, lengths and colors. The bungee strap is proudly manufactured in the USA and guaranteed for life.

Product Specifications

    • LENGTH INCHES36
    • CAPACITY LBS45 Lbs @ 65°F
    • ASSEMBLYAssembled
    • BRANDThe Perfect Bungee
    • COLOR FINISHBlue
    • CORD CONSTRUCTIONPolyurethane
    • END TYPETriangulated S Hook (Both Ends)
    • HOOK CONSTRUCTIONGalvanized Carbon Steel
    • LIMITED WARRANTYLifetime
    • MANUFACTURERS PART NUMBERB36BL
    • PACKAGE QUANTITY1
    • PRODUCT GROUPBungee Straps
    • THICKNESS MIL310
    • WEIGHT LBS0.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!