Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bins, Totes & Containers


(11,199 Items)
Sub Category
Containers-Bungee & Straps (498)
Remove
31" Perfect Bungee Strap w/Galvanized Triangular S Hooks (Overall Length 36"), Pink
Remove

      Items
31" Perfect Bungee Strap w/Galvanized Triangular S Hooks (Overall Length 36"), Pink 31" Perfect Bungee Strap w/Galvanized Triangular S Hooks (Overall Length 36"), Pink


31" Perfect Bungee Strap w/Galvanized Triangular S Hooks (Overall Length 36"), Pink
31" Perfect Bungee Strap w/Galvanized Triangular S Hooks (Overall Length 36"), Pink
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB596748
List Price $7.52    Save 40%
Price: $4.52 ea.
(Sold in pkg of 4, $18.08)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

31" Perfect Bungee Strap w/Galvanized Triangular S Hooks (Overall Length 36"), Pink

The Perfect Bungee™ is lightweight and flexible than standard bungee straps, and is made of a special polyurethane formula (no rubber/no latex) that's built to last. It won't crack, break, split, become brittle or scuff, and can withstand exposure to salt water, oil, ozone, and many common household chemicals. The super-strong, flexible polyurethane material allows for a safe stretch up to twice its original length and features excellent memory retention. The Perfect Bungee™ won't wear out or lose its shape. It can be used in an endless variety of both light and heavy-duty applications and is available in several shapes, sizes, lengths and colors. The Perfect Bungee™ Strap is proudly manufactured in the USA and guaranteed for life.

Product Specifications
LENGTH INCHES 36
CAPACITY LBS 40 Lbs @ 65°F
COLOR FINISH Pink
ASSEMBLY Assembled
BRAND The Perfect Bungee™
CORD CONSTRUCTION Polyurethane
END TYPE Triangulated S Hook (Both Ends)
HOOK CONSTRUCTION Galvanized Carbon Steel
MANUFACTURERS PART NUMBER PB36P
PACKAGE QUANTITY 1
THICKNESS MIL 310
WEIGHT LBS 0.2938
LIMITED WARRANTY Limited Lifetime Warranty


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Industrial Tote 10 Gallon Blue

Industrial Tote 10 Gallon Blue

From $6.30
select
Qty: Add to Cart
Clear Distribution Container Black Lid with File Rail Slots 21x15x12

Clear Distribution Container Black Lid with File Rail Slots 21x15x12

From $11.00
select
Qty: Add to Cart
Padlock With Two Keys

Padlock With Two Keys

From $3.50
select
Qty: Add to Cart
Clear Storage Tote With Lid 70 Quart 26-1/4x16-1/4x14-3/8

Clear Storage Tote With Lid 70 Quart 26-1/4x16-1/4x14-3/8

From $13.75
select
Qty: Add to Cart
Distribution Container With Hinged Lid 21-7/8x15-1/4x12-7/8 Gray

Distribution Container With Hinged Lid 21-7/8x15-1/4x12-7/8 Gray

From $10.50
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)