Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
The Perfect Bungee PBNH12 7" Bungee Strap With Nylon S Hook Ends (Overall Length 12"), Black - Pkg Qty 6
See all 84 items in product family

The Perfect Bungee PBNH12 7" Bungee Strap With Nylon S Hook Ends (Overall Length 12"), Black - Pkg Qty 6

Item #: WBB596489

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $32.94 Save up to 22%
$4.29 each

Sold in packages of 6

Price: $25.74
Product Information
Customer Review
Product Q&A
Accessories
Perfect Bungee PBSH12BK 7" Bungee Strap W/Stainless Triangular S Hooks (Overall Length 12"), Black

The Perfect Bungee™ is made of a special polyurethane formula (no rubber/no latex) that's built to last. It won't crack, break, split, become brittle or scuff, and can withstand exposure to salt water, oil, ozone, and many common household chemicals. The super-strong, flexible polyurethane material allows for a safe stretch up to twice its original length and features excellent memory retention. The Perfect Bungee™ won't wear out or lose its shape. It can be used in an endless variety of both light and heavy-duty applications and is available in several shapes, sizes, lengths and colors. The Perfect Bungee™ Strap is proudly manufactured in the USA and guaranteed for life.

Product Specifications

    • LENGTH INCHES12
    • CAPACITY LBS45 Lbs @ 65°F
    • ASSEMBLYAssembled
    • BRANDThe Perfect Bungee
    • COLOR FINISHBlack
    • CORD CONSTRUCTIONPolyurethane
    • END TYPETriangulated S Hook (Both Ends)
    • HOOK CONSTRUCTIONStainless Steel
    • LIMITED WARRANTYLifetime
    • MANUFACTURERS PART NUMBERPBNH12BK
    • PACKAGE QUANTITY1
    • PRODUCT GROUPBungee Straps
    • THICKNESS MIL240
    • WEIGHT LBS0.1

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Just what I needed

Your review: This product is perfect for the application. I needed to secure something and these are just the ticket.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!