Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bins, Totes & Containers


(11,099 Items)
Sub Category
Containers-Bungee & Straps (498)
Remove
Master Lock® Reverse Twin Bungee Organizer, 2 Pcs.
Remove

      Items
Master Lock® Reverse Twin Bungee Organizer, 2 Pcs. Master Lock® Reverse Twin Bungee Organizer, 2 Pcs.


Master Lock® Reverse Twin Bungee Organizer, 2 Pcs.
Master Lock® Reverse Twin Bungee Organizer, 2 Pcs.
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB774421
List Price $18.46    Save 38%
Price: $11.50

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Master Lock® Reverse Twin Bungee Organizer, 2 Pcs.

10 Piece Reverse Twin Wire Bungee Assortment (2 pieces each: 18", 24", 32", 40" and 10" mini). Frame Included for Simple and Easy Storing and Organizing of Bungee Cords. Built-in Handle for Easy Transportation and Hanging When Not in Use.

Product Specifications
LENGTH INCHES (2) 18, (2) 24, (2) 32, (2) 40, (2) 10
COLOR FINISH Assorted
BRAND Master Lock®
CABLE DIAMETER 8 mm
CORD CONSTRUCTION Rubber
HOOK CONSTRUCTION Steel
MANUFACTURERS PART NUMBER 3043DATSC
PACKAGE QUANTITY 1
SERIES Master Lock®
STYLE Reverse Twin Wire Bungee Organizer


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Industrial Tote 10 Gallon Blue

Industrial Tote 10 Gallon Blue

From $6.30
select
Qty: Add to Cart
Distribution Container With Hinged Lid 21-7/8x15-1/4x12-7/8 Gray

Distribution Container With Hinged Lid 21-7/8x15-1/4x12-7/8 Gray

From $10.50
select
Qty: Add to Cart
Clear Storage Tote With Lid 70 Quart 26-1/4x16-1/4x14-3/8

Clear Storage Tote With Lid 70 Quart 26-1/4x16-1/4x14-3/8

From $13.75
select
Qty: Add to Cart
30' x 50' Super Heavy Duty Brown Tarp 8 OZ.

30' x 50' Super Heavy Duty Brown Tarp 8 OZ.

From $222.95
select
Qty: Add to Cart
Master Lock Set-Your-Own Brass Combination Padlock 2"W

Master Lock Set-Your-Own Brass Combination Padlock 2"W

From $13.25
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)