Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master Lock® 3025AT Reverse Twin Wire Bungee, 12 Pcs. - Pkg Qty 4
See all 86 items in product family

Master Lock® 3025AT Reverse Twin Wire Bungee, 12 Pcs. - Pkg Qty 4

Item #: WBB774419

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $51.12 Save up to 33%
$8.60 each

Sold in packages of 4

Price: $34.40
Product Information
Customer Review
Product Q&A
Accessories
Master Lock® Reverse Twin Wire Bungee, 12 Pcs.

12 Piece Bungee Assortment (3 - 18", 2 - 24", 1 - 32", 1 - 40", 2 - 6" Canopy, 3 - Mini). Reverse Hook Design Allow More Room To Attach. Two Wires in our Hook Offers Twice the Strength of Traditional Bungees. Rounded Hook End Eliminates Risk of Scratching.

Product Specifications

    • LENGTH INCHES(3)18, (2)24, (1)32, (1)40, (2)6, (3)10
    • BRANDMaster Lock
    • CABLE DIAMETER4 mm, 8 mm
    • COLOR FINISHAssorted
    • CORD CONSTRUCTIONRubber
    • END TYPECoated Steel Open Hook (Both Ends)
    • HOOK CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER3025AT
    • PACKAGE QUANTITY4
    • PRODUCT GROUPBungee Cords
    • SERIESMaster Lock®
    • STYLEReverse Twin Wire Bungee Assortment

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!