Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown as Model DZ236

Jamco Bin Cabinet DZ248GP - 14 ga. All Welded, Flush Doors w/173 Bins, 48 x 24 x 78 Gray
See all 73 items in product family

Jamco Bin Cabinet DZ248GP - 14 ga. All Welded, Flush Doors w/173 Bins, 48 x 24 x 78 Gray

Item #: WBB593450

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,087.00
Product Information
Customer Review
Product Q&A
Accessories
14 Gauge All Welded Plastic Bin Cabinet Flush Doors w/173 Bins, 48"W x 24"D x 78"H, Gray

All welded 14 gauge construction walls and shelves. Full louvered panels on back wall and doors. Yellow plastic bins. Includes 45 bins that are 8 1/4 inches wide x 11 inches deep x 7 inches high and 128 bins that are 4 1/8 inches wide x 7 1/2 inches deep x 3 inches high. Lockable doors, with lever handle, 3 point locking system open 180 degrees. Padlock is not included.  4 inch high legs allow for moving of unit with fork lift truck. Overall height is 78 inches. Powder coated gray finish.

Bin Size Reference
BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES24
    • HEIGHT INCHES78
    • ASSEMBLYAll-Welded
    • BIN COLORYellow
    • BIN CONSTRUCTIONPlastic
    • BIN QUANTITY173
    • BIN QUANTITY (BIN SIZE)128(B), 45(D)
    • BRANDJamco
    • COLOR FINISHGray
    • CONSTRUCTION14 Gauge Steel
    • DOOR TYPESolid Flush Door
    • LIMITED WARRANTY1 Year
    • LOUVERED PANELSDoors, Interior
    • MANUFACTURERS PART NUMBERDZ248GP
    • PACKAGE QUANTITY1
    • SHELF QTY. DOOR--
    • SHELF QTY. INTERIOR--
    • WEIGHT LBS516

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!